Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

88430 https://www.bdiexpress.com/medias/MFRGWWXXXXXX-45PF18-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEzNjN8aW1hZ2UvanBlZ3xhRGhpTDJoaE1TOHhNRFl5TlRZd05UYzVOVGczTUM5TlJsSkhWMWRZV0ZoWVdGaGZORFZRUmpFNFgwRlRNREZmTXpBd2VETXdNQzVxY0djfDA1NDRjNjY0MGNkZDM5ZGQzMjUyODcxMmUxYjczNTYyMmQ4NDhmMTc2YTc4N2JjOGNlMmQxNDUzNTg0ZTcyMDQ
26429168 Abrasives 

WESTWARD TOOL WESTWARD TOOL

88430

Description

88430 DOUBLE SPIRAL TUBE BRUSH, PWR 0.75" DIA 2 1/2" L 5 1/2" OAL 10/PAK (SMARTCATALOG)

WIRE DIA 0.006 IN SHANK SIZE 0.25 IN FILL MATERIAL BRASS MAX RPM 1 900

Part #

45PF18

BDI #
26429168

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

233.01382951000002 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 233.01 / pack BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
WESTWARD TOOL
Minimum Buy Quantity
1
UNSPSC
31191500
Weight / Kilogram
0
Product Group - BDI
G00100
Long Description
WIRE DIA 0.006 IN SHANK SIZE 0.25 IN FILL MATERIAL BRASS MAX RPM 1 900