DIABLO TOOLS
DIABLO TOOLS
DBD045063701F
DIABLO TOOLS DIABLO TOOLS
Description
DBD045063701F METAL CUT-OFF WHEEL ; 4-1/2" DIA 1/16" THK TYPE 27
Type 27 cut-off discs provide superior performance and increased productivity. Featuring a premium aluminum oxide blend, a superior quality formulation designed for fast material removal and long cutting life. Fully reinforced for use in hand-held grinding work. Ideal for use when working in hard to reach areas. For use on metal applications: steel, stainless, cast iron, sheet metal.
Part #
DBD045063701F
BDI #
25226076
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/General-Industrial-Products/Abrasives/DBD045063701F/p/25226076
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31191500
Weight / Kilogram
0
EAN
0008925094531
Product Group - BDI
G00100
Long Description
Type 27 cut-off discs provide superior performance and increased productivity. Featuring a premium aluminum oxide blend, a superior quality formulation designed for fast material removal and long cutting life. Fully reinforced for use in hand-held grinding work. Ideal for use when working in hard to reach areas. For use on metal applications: steel, stainless, cast iron, sheet metal.