https://www.bdiexpress.com/medias/INDXXXXXXXXX-27269491-300x300.jpg?context=bWFzdGVyfHJvb3R8NDAwNzl8aW1hZ2UvanBlZ3xhRGcxTDJneVpDOHhNRE0zTXprMU1EQTNPVEF3Tmk5SlRrUllXRmhZV0ZoWVdGaGZNamN5TmprME9URmZNekF3ZURNd01DNXFjR2N8ZmQ1ZGY2Yjg5ZDg1ZDUyYWMwNDU3MzQyMGZmOThhNWZiZDhhNTFlYjNkODg2YTRkNjNmNTg0MjhhMTZkNzM3YQ
DEWALT TOOLS
DEWALT TOOLS
DW4541B5
DEWALT TOOLS DEWALT TOOLS
Description
DW4541B5 GRIDING WHEEL ; 4-1/2"X1/4"X7/8" FAST CUTTING ABR 5/PAK
Grinding Wheel; 4-1/2" Diameter; 1/4" Thickness; 7/8" Arbor Hole Size; Aluminum Oxide; Type 27; 24 Grit; Very Coarse Grade; 13300RPM Maximum Speed; High Performance
Part #
DW4541B5
BDI #
27269491
Details
13.10615291
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/General-Industrial-Products/Abrasives/DW4541B5/p/27269491
Your Price
$ 13.11 / each
$ 14.53 / each BDIExpress
$ 14.53 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23131503
Weight / Kilogram
1.7
EAN
0885911290845
Product Group - BDI
G00140
Harmonized Tariff Code
6804.22.60.00
Noun
Wheel
Keyword String
Grinding
Manufacturer URL
https://www.dewalt.com
Product Detail
Grinding Wheel
Product Specification
4-1/2" Diameter; 1/4" Thickness; 7/8" Arbor Hole Size; Aluminum Oxide; Type 27; 24 Grit; Very Coarse Grade; 13300RPM Maximum Speed; High Performance
Long Description
Grinding Wheel; 4-1/2" Diameter; 1/4" Thickness; 7/8" Arbor Hole Size; Aluminum Oxide; Type 27; 24 Grit; Very Coarse Grade; 13300RPM Maximum Speed; High Performance