Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

DW49250 https://www.bdiexpress.com/medias/INDDEWXXXXXX-24213152-300x300.jpg?context=bWFzdGVyfHJvb3R8NDg0MzB8aW1hZ2UvanBlZ3xhRFV5TDJobU5DODVPRFl6TnpJeE1qZzNOekV3TDBsT1JFUkZWMWhZV0ZoWVdGOHlOREl4TXpFMU1sOHpNREI0TXpBd0xtcHdad3w4MGFjODgyOGM4OTk2MDc1Y2M5ZDkyNWQ0MTJhZDY2Zjk2MTQ1YzhhYWRjNTM1NTU3MTE4MzIxMTYzMmYwMWVh
24213152 Abrasives 

DEWALT TOOLS DEWALT TOOLS

DW49250

Description

DW49250 WIRE WHEEL ; 5" X 5/8" -11 XP 0.02" CARBON STRINGR

Wire Wheel; Threaded Arbor Mounting Type; Carbon Material; 5" Brush Diameter

Part #

DW49250

BDI #
24213152

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

27.913844160000004 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 27.91 / each
$ 34.40 / each
BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
STANLEY BLACK & DECKER WWW.DEWALT.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.345
EAN
0028874492509
Product Group - BDI
G00268
Noun
Wheel
Keyword String
Wire
Manufacturer URL
https://www.dewalt.com
Product Detail
Wire Wheel
Product Specification
Threaded Arbor Mounting Type; Carbon Material; 5" Brush Diameter
Long Description
Wire Wheel; Threaded Arbor Mounting Type; Carbon Material; 5" Brush Diameter