DEWALT TOOLS
DEWALT TOOLS
DWA8424F
DEWALT TOOLS DEWALT TOOLS
Description
DWA8424F CUTTING WHEEL ; 4-1/2" X 0.04" X 7/8" T27 HP FAST
Hp Metal Cutting Wheel; 4-1/2" Diameter; 7/8" Arbor; Aluminum Oxide Grit; 13300 Max RPM; 25 Pack; Stainless Steel Application
Part #
DWA8424F
BDI #
21734860
Details
2.2184613800000004
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/General-Industrial-Products/Abrasives/DWA8424F/p/21734860
Your Price
$ 2.22 / each
$ 3.50 / each BDIExpress
$ 3.50 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27112800
Weight / Kilogram
0.005
EAN
0885911480703
Product Group - BDI
G00100
Noun
Wheel
Keyword String
Cutting
Manufacturer URL
https://www.dewalt.com
Product Detail
Hp Metal Cutting Wheel
Product Specification
4-1/2" Diameter; 7/8" Arbor; Aluminum Oxide Grit; 13300 Max RPM; 25 Pack; Stainless Steel Application
Long Description
Hp Metal Cutting Wheel; 4-1/2" Diameter; 7/8" Arbor; Aluminum Oxide Grit; 13300 Max RPM; 25 Pack; Stainless Steel Application