Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

DWAFV845045B5 https://www.bdiexpress.com/medias/INDDWLABRWHL-DWAFV845045B5-300x300.jpg?context=bWFzdGVyfHJvb3R8MzQ2OTZ8aW1hZ2UvanBlZ3xhR05tTDJoa1ppODVOREV4T0RjMk5ESXhOall5TG1wd1p3fGMxMTg5ZGI1OWEzNTE0Zjc5MDJiZGNhMDliMGIwZWY1ODhlY2EzZDYwZDVjMTQxMTM3ODNlM2I3N2MzNzQzNzI
21735510 Abrasives 

DEWALT TOOLS DEWALT TOOLS

DWAFV845045B5

Description

DWAFV845045B5 CUTTING WHEEL ; 4-1/2" X 0.045" X 7/8" 5/PK

Abrasive Cut-Off Wheel; 7/8" Arbor Hole Size; 13300 RPM Max; 4-1/2" Abrasive Wheel Diameter; 4-1/2" Diameter; 0.045" Thickness; Ceramic Abrasive Material

Part #

DWAFV845045B5

BDI #
21735510

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

24.49999825 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 24.50 / each
$ 29.27 / each
BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
STANLEY BLACK & DECKER WWW.DEWALT.COM
Minimum Buy Quantity
N/A
UNSPSC
27112838
Weight / Kilogram
0.005
EAN
0885911488105
Product Group - BDI
G00100
Noun
Wheel
Keyword String
Cut-Off
Manufacturer URL
https://www.dewalt.com
Product Detail
Abrasive Cut-Off Wheel
Product Specification
7/8" Arbor Hole Size; 13300 RPM Max; 4-1/2" Abrasive Wheel Diameter; 4-1/2" Diameter; 0.045" Thickness; Ceramic Abrasive Material
Long Description
Abrasive Cut-Off Wheel; 7/8" Arbor Hole Size; 13300 RPM Max; 4-1/2" Abrasive Wheel Diameter; 4-1/2" Diameter; 0.045" Thickness; Ceramic Abrasive Material