26020590
General Industrial Products
KONIE CUPS
KONIE CUPS
4.0KR
KONIE CUPS KONIE CUPS
Description
4.0KR ROLLED RIM CONE CUP, WHITE 4OZ INNER SLEEVE 5000/CS (SMARTCATALOG)
Cup; 4 Oz Capacity Volume; White Color; Paper Material; Inner Carton Packing Type; Rolled Rim Style; Cone Shape; 5000/Case; Konie
Part #
4.0KR
BDI #
26020590
Details
135.54152878000002
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/General-Industrial-Products/4-0KR/p/26020590
Your Price
$ 135.54 / case
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
47130000
EAN
666031401225
Weight / US pound
21.5
Product Group - BDI
G00210
Noun
Cup
Manufacturer URL
https://chapinmfg.com
Product Detail
Cup
Product Specification
4 Oz Capacity Volume; White Color; Paper Material; Inner Carton Packing Type; Rolled Rim Style; Cone Shape
Long Description
Cup; 4 Oz Capacity Volume; White Color; Paper Material; Inner Carton Packing Type; Rolled Rim Style; Cone Shape; 5000/Case; Konie