https://www.bdiexpress.com/medias/INDXXXXXXXXX-412-75147-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgwNjh8aW1hZ2UvanBlZ3xhR1UxTDJnME55OHhNRFF4T1Rrd09Ea3dNamswTWk5SlRrUllXRmhZV0ZoWVdGaGZOREV5WHpjMU1UUTNYek13TUhnek1EQXVhbkJufGI1ZWMzOTM3NDgxYzE5OGMwYjgwOGIxYTJhMTIxMmRmZWJiZDI0OTdlNTE1M2EzOTkwOGEyNzFlODZhNjdlYjg
26534432
保洁用品/卫生设备
KIMBERLY CLARK
KIMBERLY CLARK
75147
KIMBERLY CLARK KIMBERLY CLARK
描述
KIMBERLY CLARK 75147
Towel and Wiper; Blue Color; Grease, Liquid, Oil Dirt Types; 11" Nominal Length; 55 Number of Towel/wipe per Container; Unscented Odor/Scent; Roll Packaging; 1 Ply; 12/Case Quantity; Shop Towel Type; 10-1/2" Nominal Width; For Auto Care Application; Scott
制造商部件号
75147
BDI部件号
26534432
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E4%B8%80%E8%88%AC%E5%B7%A5%E4%B8%9A%E4%BA%A7%E5%93%81/%E4%BF%9D%E6%B4%81%E7%94%A8%E5%93%81-%E5%8D%AB%E7%94%9F%E8%AE%BE%E5%A4%87/75147/p/26534432
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0540007513010
重量 / Kilogram
4.24
Product Group - BDI
G00210
名称
Towel and Wiper
产品明细
Towel and Wiper
产品规格
Blue Color; Grease, Liquid, Oil Dirt Types; 11" Nominal Length; 55 Number of Towel/wipe per Container; Unscented Odor/Scent; Roll Packaging; 1 Ply; 12/Case Quantity; Shop Towel Type; 10-1/2" Nominal Width
详细描述
Towel and Wiper; Blue Color; Grease, Liquid, Oil Dirt Types; 11" Nominal Length; 55 Number of Towel/wipe per Container; Unscented Odor/Scent; Roll Packaging; 1 Ply; 12/Case Quantity; Shop Towel Type; 10-1/2" Nominal Width; For Auto Care Application; Scott