对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

NOVA 350W https://www.bdiexpress.com/medias/INDXXXXXX-25871645-300x300.jpg?context=bWFzdGVyfHJvb3R8OTIyMXxpbWFnZS9qcGVnfGFHWXpMMmd6TWk4eE1ERTROemt3T1RNek16QXlNaTlKVGtSWVdGaFlXRmhmTWpVNE56RTJORFZmTXpBd2VETXdNQzVxY0djfDBjYjdiNzNkZWM5OWRlNmQ0MzY3NjEwZWVkMjVmYWI4YzkzZDM1ZGE5Y2ZhMWQ5ZGI2ODc1MDc1MjExMWE5ZDk
26014061 保洁用品/卫生设备 

NOVA PAPER NOVA PAPER

NOVA 350W

描述

NOVA PAPER NOVA 350W

HARDWOUND ROLL TOWEL NOVA WHITE 8" 12/CASE

制造商部件号

NOVA 350W

BDI部件号
26014061

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

品牌
制造商名称
NOVA PAPER
重量 / US pound
15.8
最低订购量
1
EAN条码
10820524009269
Product Group - BDI
G00210
详细描述
HARDWOUND ROLL TOWEL NOVA WHITE 8" 12/CASE