https://www.bdiexpress.com/medias/INDXXXXXXXXX-170-SD-35-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM3NDJ8aW1hZ2UvanBlZ3xhRFUzTDJobVlpOHhNRFF4TURBNU56Y3dORGs1TUM5SlRrUllXRmhZV0ZoWVdGaGZNVGN3WDFORVh6TTFYek13TUhnek1EQXVhbkJufGE1Mzg1ZmEyNGI1ZGZjOGM5OGM2ODExMDJmYTA4ZTVlYmJlY2IzN2QxMDNjYmYwOGQ1MmY5NjE5MDEwZWY2MjY
DIXON VALVE
DIXON VALVE
SD35
DIXON VALVE DIXON VALVE
Description
SD35 HOSE COUPLING ; W/BRS PIN LUG NUT 3" FEMALE NPSM
Welding Cable and Hose Reel; 16" Nominal Height; 35FT Hose Length; 5/32" Nominal Hose Outside Diameter; Combustible Fuel Hose Type; 14-1/2" Nominal Length; 200 psi Nominal Pressure; Hose Reel Type; 6-1/4" Nominal Width
Part #
SD35
BDI #
19330052
Details
125.92460639000002
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/General-Industrial-Products/Welding/SD35/p/19330052
Your Price
$ 125.92 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141700
Weight / Kilogram
1.176
Product Group - BDI
F02172
Noun
Reel
Keyword String
Welding Cable and Hose
Manufacturer URL
www.coxreels.com
Weight / LBS
18
Product Detail
Welding Cable and Hose Reel
Product Specification
16" Nominal Height; 35FT Hose Length; 5/32" Nominal Hose Outside Diameter; Combustible Fuel Hose Type; 14-1/2" Nominal Length; 200 psi Nominal Pressure; Hose Reel Type; 6-1/4" Nominal Width
Long Description
Welding Cable and Hose Reel; 16" Nominal Height; 35FT Hose Length; 5/32" Nominal Hose Outside Diameter; Combustible Fuel Hose Type; 14-1/2" Nominal Length; 200 psi Nominal Pressure; Hose Reel Type; 6-1/4" Nominal Width