对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

TN5-JFL https://www.bdiexpress.com/medias/INDOCCXXXXXX-18438675-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU0NDZ8aW1hZ2UvanBlZ3xhR0kzTDJneVl5OHhNREV6TlRreU5EY3dNekkyTWk5SlRrUlBRME5ZV0ZoWVdGaGZNVGcwTXpnMk56VmZNekF3ZURNd01DNXFjR2N8YzhiYjMwYTkxODk1YmRkODAzY2I2ZmY2NDRjNDdiZWM1N2RlZTY4Njc2ZTg4MGU0ODJhODc1ODc1NDQ3MTIzMw
18438675 焊接产品 

OCCUNOMIX INTL. OCCUNOMIX INTL.

TN5-JFL

描述

OCCUNOMIX INTL. TN5-JFL

Welder Cap and Door Rag; Jungle Camo Color; 0.15" Nominal Height; 9.9" Nominal Length; 100 Percentage Cotton Material; One Size Size Group; 2.2" Nominal Width

制造商部件号

TN5-JFL

BDI部件号
18438675

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

分类
品牌
制造商名称
OCCUNOMIX INTERNATIONAL
最低订购量
重量 / Kilogram
0
Product Group - BDI
S00262
名称
Welder Cap and Door Rag
重量/磅
0.04
产品明细
Welder Cap and Door Rag
产品规格
Jungle Camo Color; 0.15" Nominal Height; 9.9" Nominal Length; 100 Percentage Cotton Material; One Size Size Group; 2.2" Nominal Width
详细描述
Welder Cap and Door Rag; Jungle Camo Color; 0.15" Nominal Height; 9.9" Nominal Length; 100 Percentage Cotton Material; One Size Size Group; 2.2" Nominal Width