Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

44911 https://www.bdiexpress.com/medias/INDSGHSTRLGT-44911-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcxNTh8aW1hZ2UvanBlZ3xhRFExTDJnek1TOHhNRFF5TURjMk56WTFNemt4T0M5SlRrUlRSMGhUVkZKTVIxUmZORFE1TVRGZk16QXdlRE13TUM1cWNHY3w2YjAxZGEwZTU1ZDMyZDVkNDAyNzRkZjcxN2M2OTNmMDM2ODMyZDY3YzNhODQyMjMwNDgyNGI2N2YwMTZhOGY5
24970227 Lighting 

STREAMLIGHT STREAMLIGHT

44911

Description

44911 PISTOL GRIP SPOTLIGHT ; WAYPOINT 300 120VAC W/MOUNT BLACK 6/PAK

Spot Light; Waypoint 300; 120VAC Voltage; Durable Polycarbonate Housing; Cushioned Grip Handle; Black; Includes Mount; IPX8 Water Resistant

Part #

44911

BDI #
24970227

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

244.23 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 244.23 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
STREAMLIGHT
Minimum Buy Quantity
N/A
UNSPSC
39111610
Weight / Kilogram
1.21
EAN
0080926449114
Product Group - BDI
L01230
Noun
Light
Keyword String
Spot
Manufacturer URL
https://www.streamlight.com
Weight / LBS
2.42
Product Detail
Spot Light
Product Specification
Waypoint 300; 120VAC Voltage; Durable Polycarbonate Housing; Cushioned Grip Handle; Black
Long Description
Spot Light; Waypoint 300; 120VAC Voltage; Durable Polycarbonate Housing; Cushioned Grip Handle; Black; Includes Mount; IPX8 Water Resistant