Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

61301 https://www.bdiexpress.com/medias/INDSGHSTRLGT-61301-300x300.jpg?context=bWFzdGVyfHJvb3R8MjUxNjR8aW1hZ2UvanBlZ3xhR1F5TDJnNU55OHhNRFF5TURjM09UTTRORGcyTWk5SlRrUlRSMGhUVkZKTVIxUmZOakV6TURGZk16QXdlRE13TUM1cWNHY3w0MDA2MWMxMTFhZTY5NTZlM2E4ZWFiYzViMGUxMmYzOGY4MWIwYjY5ZTBmNmVkNjMzMzFiMGMwZDQxZWFmNTdi
19165964 Lighting 

STREAMLIGHT STREAMLIGHT

61301

Description

61301 HEADLAMP ; ARGO DIV 2 W/BATTERY YELLOW 6/PAK

Flashlight and Lantern; AAA Battery Size; Alkaline Battery Type; White Beam Color; 9250 cp, 6375 cp, 2750 cp MBCP Beam Concentration; 190 m Beam Distance; ABS Thermoplastic Body Material; C4 LED Bulb Type; Yellow Color; 50000 h Lamp Life; 150 - High, 100 - Medium, 45 - Low Lumens 1; High, Medium, Low Mode; 3 Number of Battery; 3 Hr High and 30 Hr Low Run Time 1; Includes 3 X AAA Alkaline Battery, Elastic Head Strap and Rubber Hard Hat Strap

Part #

61301

BDI #
19165964

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

59.74 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 59.74 / each BDIExpress
QTY

Inventory

Total: 2

Category
Brand
Manufacturer Name
STREAMLIGHT
Minimum Buy Quantity
N/A
UNSPSC
39101600
Weight / Kilogram
1.54
EAN
0080926613010
Product Group - BDI
L01230
Noun
Flashlight and Lantern
Manufacturer URL
https://www.streamlight.com
Weight / LBS
0.3375
Product Detail
Flashlight and Lantern
Product Specification
AAA Battery Size; Alkaline Battery Type; White Beam Color; 9250 cp, 6375 cp, 2750 cp MBCP Beam Concentration; 190 m Beam Distance; ABS Thermoplastic Body Material; C4 LED Bulb Type; Yellow Color; 50000 h Lamp Life; 150 - High, 100 - Medium, 45 - Low Lumens 1; High, Medium, Low Mode; 3 Number of Battery; 3 Hr High and 30 Hr Low Run Time 1
Long Description
Flashlight and Lantern; AAA Battery Size; Alkaline Battery Type; White Beam Color; 9250 cp, 6375 cp, 2750 cp MBCP Beam Concentration; 190 m Beam Distance; ABS Thermoplastic Body Material; C4 LED Bulb Type; Yellow Color; 50000 h Lamp Life; 150 - High, 100 - Medium, 45 - Low Lumens 1; High, Medium, Low Mode; 3 Number of Battery; 3 Hr High and 30 Hr Low Run Time 1; Includes 3 X AAA Alkaline Battery, Elastic Head Strap and Rubber Hard Hat Strap