Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

61400 https://www.bdiexpress.com/medias/INDSGHSTRLGT-61400-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM3MjB8aW1hZ2UvanBlZ3xhREZoTDJnNFlTOHhNRFF5TURjNE1EWTVOVFU0TWk5SlRrUlRSMGhUVkZKTVIxUmZOakUwTURCZk16QXdlRE13TUM1cWNHY3w5MDEwNGI3Mjk4ZTY4MTE4ZmY2YjdkODYwMGY3MGQ4ZTA1NTM3ZDBjOTcwNDI2MGY5ZTNkZmMzMTBiZjFlZDRk
19165969 Lighting 

STREAMLIGHT STREAMLIGHT

61400

Description

61400 ULTRA COMPACT LED HEADLAMP ; ENDURO W/ALKALINE BATTERY BLACK 6/PAK

Flashlight and Lantern; AAA Battery Size; Alkaline Battery Type; White Beam Color; 850 cd MBCP Beam Concentration; ABS Body Material; Super High-Flux LED Bulb Type; Black Color; 100000 h Lamp Life; 50 High and 10 Low Lumens 1; High, Low Mode; 2 Number of Battery; Blister Pack Packing Type; 24 Hr Low and 6 Hr High Run Time 1; Includes Battery, Visor Clip and Elastic/Rubber Strap

Part #

61400

BDI #
19165969

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

27.53 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 27.53 / each BDIExpress
QTY

Inventory

Total: 9

Category
Brand
Manufacturer Name
STREAMLIGHT
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
0.989
EAN
0080926614000
Product Group - BDI
L01230
Noun
Flashlight and Lantern
Manufacturer URL
https://www.streamlight.com
Weight / LBS
0.17188
Product Detail
Flashlight and Lantern
Product Specification
AAA Battery Size; Alkaline Battery Type; White Beam Color; 850 cd MBCP Beam Concentration; ABS Body Material; Super High-Flux LED Bulb Type; Black Color; 100000 h Lamp Life; 50 High and 10 Low Lumens 1; High, Low Mode; 2 Number of Battery; Blister Pack Packing Type; 24 Hr Low and 6 Hr High Run Time 1
Long Description
Flashlight and Lantern; AAA Battery Size; Alkaline Battery Type; White Beam Color; 850 cd MBCP Beam Concentration; ABS Body Material; Super High-Flux LED Bulb Type; Black Color; 100000 h Lamp Life; 50 High and 10 Low Lumens 1; High, Low Mode; 2 Number of Battery; Blister Pack Packing Type; 24 Hr Low and 6 Hr High Run Time 1; Includes Battery, Visor Clip and Elastic/Rubber Strap