Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

10C906 https://www.bdiexpress.com/medias/MFRGWWXXXXXX-10C906-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUwMTF8aW1hZ2UvanBlZ3xhREJsTDJobU5pOHhNRFl4TXpJeE16UTJNalUxT0M5TlJsSkhWMWRZV0ZoWVdGaGZNVEJET1RBMlgwRlRNREZmTXpBd2VETXdNQzVxY0djfDI2Y2VjNDk1N2Y3NjVmNDZkZTE4YzRiYmY3MGYwYTkyMjA5OWRjODQxODhjNmFhZDE2M2MwY2VhZDJkMjZjY2M
26419775 Accessories Replacement Parts and Miscellaneous 

LUMAPRO LIGHTING LUMAPRO LIGHTING

10C906

Description

10C906 MAGNIFIER LIGHT ; ROUND MAGNIFICATION 1.75X COLOR BLACK

3 LUMENS 767 LM DIMMABLE NO SHAPE ROUND BASE CLAMP BASE CORD CONDUCTOR 2 ARM LENGTH 16" OVERALL LENGTH 32" CORD LENGTH 5FT WATTS 5 W LAM

Part #

10C906

BDI #
26419775

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

302.59 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 302.59 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
LUMAPRO
Minimum Buy Quantity
N/A
UNSPSC
39110000
Weight / Kilogram
0
Product Group - BDI
L01234
Long Description
3 LUMENS 767 LM DIMMABLE NO SHAPE ROUND BASE CLAMP BASE CORD CONDUCTOR 2 ARM LENGTH 16" OVERALL LENGTH 32" CORD LENGTH 5FT WATTS 5 W LAM