https://www.bdiexpress.com/medias/MFRGWWXXXXXX-10F176-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI1MzV8aW1hZ2UvanBlZ3xhREppTDJnNE55OHhNRFl4TXpJMk9USTJOalEyTWk5TlJsSkhWMWRZV0ZoWVdGaGZNVEJHTVRjMlgwRlRNREZmTXpBd2VETXdNQzVxY0djfDhiZDg1NTM4ZDM5MjAzM2FmNjY5MzAwZDM2OTk4MzlkZTk0YjRkMTgwZjUzNGI0ZGRlMGE0Y2QyYmJkYTlhMzE
https://www.bdiexpress.com/medias/MFRGWWXXXXXX-10F176-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI1MzV8aW1hZ2UvanBlZ3xhREppTDJnNE55OHhNRFl4TXpJMk9USTJOalEyTWk5TlJsSkhWMWRZV0ZoWVdGaGZNVEJHTVRjMlgwRlRNREZmTXpBd2VETXdNQzVxY0djfDhiZDg1NTM4ZDM5MjAzM2FmNjY5MzAwZDM2OTk4MzlkZTk0YjRkMTgwZjUzNGI0ZGRlMGE0Y2QyYmJkYTlhMzE
LUMAPRO LIGHTING
LUMAPRO LIGHTING
10F176
LUMAPRO LIGHTING LUMAPRO LIGHTING
Description
10F176 POWER CONNECTOR, TRACK LIGHTING 2FT MAX TOTAL WATTAGE (SMARTCATALOG)
TRACK LIGHTING 2400 VOLTAGE - TRACK LIGHTING TRACK 120VAC TRACK COLOR - TRACK LIGHTING BLACK NUMBER OF CIRCUITS - TRACK LIGHTING 1 MAX TOTAL AMPS - TRACK LIGHTING 20 LENGTH
Part #
10F176
BDI #
26433932
Details
21.63
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Lighting/Accessories-Replacement-Parts-and-Miscellaneous/10F176/p/26433932
Your Price
$ 21.63 / each
BDIExpress
|
|||
Specifications
Minimum Buy Quantity
1
UNSPSC
39110000
Weight / Kilogram
0
Product Group - BDI
L01234
Long Description
TRACK LIGHTING 2400 VOLTAGE - TRACK LIGHTING TRACK 120VAC TRACK COLOR - TRACK LIGHTING BLACK NUMBER OF CIRCUITS - TRACK LIGHTING 1 MAX TOTAL AMPS - TRACK LIGHTING 20 LENGTH

