Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

2V647 https://www.bdiexpress.com/medias/MFRGWWXXXXXX-2V647-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg4Mjl8aW1hZ2UvanBlZ3xhR1U0TDJneFpTOHhNRFl5TXpRNU1UVTNNVGMwTWk5TlJsSkhWMWRZV0ZoWVdGaGZNbFkyTkRkZlFWTXdNVjh6TURCNE16QXdMbXB3Wnd8MWM1ODBiYTk0M2UzZDZiMDA4OWFlZDNkYjNiOWZjMjViYmQ2ZTE2MjNmMzdjN2M3OWMyNTQ4MTMxNGM2MjgwZg
26409302 Accessories Replacement Parts and Miscellaneous 

LUMAPRO LIGHTING LUMAPRO LIGHTING

2V647

Description

2V647 TEMPORARY JOB SITE LIGHT ; 150W

NUMBER OF LAMP HEADS 1 CORD LENGTH - ING 12FT MAX EXTENSION HEIGHT 18" LIGHTING TECHNOLOGY INCANDESCENT LIGHT DISTRIBUTION - ING FLOOD NOT SAFETY RATED VOLTAGE 120VAC LAMP WATTS 15

Part #

2V647

BDI #
26409302

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

60.85 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 60.85 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
LUMAPRO
Minimum Buy Quantity
N/A
UNSPSC
39110000
Weight / Kilogram
0
Product Group - BDI
L01234
Long Description
NUMBER OF LAMP HEADS 1 CORD LENGTH - ING 12FT MAX EXTENSION HEIGHT 18" LIGHTING TECHNOLOGY INCANDESCENT LIGHT DISTRIBUTION - ING FLOOD NOT SAFETY RATED VOLTAGE 120VAC LAMP WATTS 15