https://www.bdiexpress.com/medias/MFRGWWXXXXXX-30F535-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAxODl8aW1hZ2UvanBlZ3xhR1V6TDJobE1TOHhNRFl5TnprNU1EUXlNVFV6TkM5TlJsSkhWMWRZV0ZoWVdGaGZNekJHTlRNMVgwRlRNREZmTXpBd2VETXdNQzVxY0djfGQ4YmMwMDMzYzllY2ZmNTA4NDRhNmU1ZTI3ODM2OWY2ODUxMGZlMzYzZDE3NjZhNWFjZDdlNjY0NTc0ZTU2MTU
https://www.bdiexpress.com/medias/MFRGWWXXXXXX-30F535-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAxODl8aW1hZ2UvanBlZ3xhR1V6TDJobE1TOHhNRFl5TnprNU1EUXlNVFV6TkM5TlJsSkhWMWRZV0ZoWVdGaGZNekJHTlRNMVgwRlRNREZmTXpBd2VETXdNQzVxY0djfGQ4YmMwMDMzYzllY2ZmNTA4NDRhNmU1ZTI3ODM2OWY2ODUxMGZlMzYzZDE3NjZhNWFjZDdlNjY0NTc0ZTU2MTU
LUMAPRO LIGHTING
LUMAPRO LIGHTING
30F535
LUMAPRO LIGHTING LUMAPRO LIGHTING
Description
30F535 POWER CORD, FOR USE WITH 30F523 30F524 (SMARTCATALOG)
60" OVERALL LENGTH 1" OVERALL WIDTH 1" OVERALL HEIGHT 120VAC 150 W NUMBER OF CONDUCTORS 2
Part #
30F535
BDI #
26408272
Details
30.9
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Lighting/Accessories-Replacement-Parts-and-Miscellaneous/30F535/p/26408272
Your Price
$ 30.90 / each
BDIExpress
|
|||
Specifications
Minimum Buy Quantity
1
UNSPSC
39110000
Weight / Kilogram
0
Product Group - BDI
L01234
Long Description
60" OVERALL LENGTH 1" OVERALL WIDTH 1" OVERALL HEIGHT 120VAC 150 W NUMBER OF CONDUCTORS 2

