https://www.bdiexpress.com/medias/MFRGWWXXXXXX-32PE54-AW01-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQxNzB8aW1hZ2UvanBlZ3xhR1EwTDJnNVlpOHhNRFl4TkRFM05UTXdNVFkyTWk5TlJsSkhWMWRZV0ZoWVdGaGZNekpRUlRVMFgwRlhNREZmTXpBd2VETXdNQzVxY0djfDkyMTZhZmQ0OTM1N2E4MGNjNDJiYmU5ZmU2Mzk5MTkzZTdjN2NkZWVlMmFmMjY5ZjcyYWZhN2ZmMjc0NmEyY2Y
https://www.bdiexpress.com/medias/MFRGWWXXXXXX-32PE54-AW01-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQxNzB8aW1hZ2UvanBlZ3xhR1EwTDJnNVlpOHhNRFl4TkRFM05UTXdNVFkyTWk5TlJsSkhWMWRZV0ZoWVdGaGZNekpRUlRVMFgwRlhNREZmTXpBd2VETXdNQzVxY0djfDkyMTZhZmQ0OTM1N2E4MGNjNDJiYmU5ZmU2Mzk5MTkzZTdjN2NkZWVlMmFmMjY5ZjcyYWZhN2ZmMjc0NmEyY2Y
LUMAPRO LIGHTING
LUMAPRO LIGHTING
32PE54
LUMAPRO LIGHTING LUMAPRO LIGHTING
Description
32PE54 MAGNIFIER LIGHT, ROUND MAGNIFICATION 1.75X COLOR WHITE (SMARTCATALOG)
3 LUMENS 678 LM DIMMABLE NO SHAPE ROUND BASE WEIGHTED BASE ARM LENGTH 16" OVERALL LENGTH 32" CORD LENGTH 6FT WATTS 9.4 W LAMP INCLUDED L
Part #
32PE54
BDI #
26441790
Details
298.7
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Lighting/Accessories-Replacement-Parts-and-Miscellaneous/32PE54/p/26441790
Your Price
$ 298.70 / each
BDIExpress
|
|||
Specifications
Minimum Buy Quantity
1
UNSPSC
39110000
Weight / Kilogram
0
Product Group - BDI
L01234
Long Description
3 LUMENS 678 LM DIMMABLE NO SHAPE ROUND BASE WEIGHTED BASE ARM LENGTH 16" OVERALL LENGTH 32" CORD LENGTH 6FT WATTS 9.4 W LAMP INCLUDED L

