https://www.bdiexpress.com/medias/MFRGWWXXXXXX-49XX80-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMxMDd8aW1hZ2UvanBlZ3xhRGd4TDJnMk5DOHhNRFl5T1RNME1UZ3dOall5TWk5TlJsSkhWMWRZV0ZoWVdGaGZORGxZV0Rnd1gwRlRNREZmTXpBd2VETXdNQzVxY0djfGMxYjMwYTdkNzg2Mzk3MzBjNWQ2OTU3NWI5ZTg3MGZjYjI5MGU2ODliYzVkN2Q2MmE0ZGExZWY4ZDNjNDZiZGQ
https://www.bdiexpress.com/medias/MFRGWWXXXXXX-49XX80-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMxMDd8aW1hZ2UvanBlZ3xhRGd4TDJnMk5DOHhNRFl5T1RNME1UZ3dOall5TWk5TlJsSkhWMWRZV0ZoWVdGaGZORGxZV0Rnd1gwRlRNREZmTXpBd2VETXdNQzVxY0djfGMxYjMwYTdkNzg2Mzk3MzBjNWQ2OTU3NWI5ZTg3MGZjYjI5MGU2ODliYzVkN2Q2MmE0ZGExZWY4ZDNjNDZiZGQ
LUMAPRO LIGHTING
LUMAPRO LIGHTING
49XX80
LUMAPRO LIGHTING LUMAPRO LIGHTING
Description
49XX80 PENLIGHT, LED NUMBER OF BATTERIES 2 FLASHLIGHT (SMARTCATALOG)
BATTERY SIZE AAA FLASHLIGHT BATTERY TYPE ALKALINE LENGTH 5.5" LUMENS RANGE 0 TO 49 MAXIMUM LUMENS OUTPUT 45 45 LUMENS RUN TIME ON HIGH SETTING 16.5 HR BODY COL
Part #
49XX80
BDI #
26465653
Details
84.46
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Lighting/Accessories-Replacement-Parts-and-Miscellaneous/49XX80/p/26465653
Your Price
$ 84.46 / each
BDIExpress
|
|||
Specifications
Minimum Buy Quantity
1
UNSPSC
39110000
Weight / Kilogram
0
Product Group - BDI
L01234
Long Description
BATTERY SIZE AAA FLASHLIGHT BATTERY TYPE ALKALINE LENGTH 5.5" LUMENS RANGE 0 TO 49 MAXIMUM LUMENS OUTPUT 45 45 LUMENS RUN TIME ON HIGH SETTING 16.5 HR BODY COL

