Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

4KGJ7 https://www.bdiexpress.com/medias/MFRGWWXXXXXX-4KGJ7-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE3Nzh8aW1hZ2UvanBlZ3xhRGN4TDJnM05DOHhNRFl5T1RRMk9UWXpORFU1TUM5TlJsSkhWMWRZV0ZoWVdGaGZORXRIU2pkZlFWTXdNVjh6TURCNE16QXdMbXB3Wnd8NzQ2OTkxMmRhNzI3Zjg1NGY0NTgzYmUwOTkzMzUzZGJjYWIzYTgyNGI4YTU2OGQxNTAxM2I0ODYwODEwMDE1NA
26437505 Accessories Replacement Parts and Miscellaneous 

LUMAPRO LIGHTING LUMAPRO LIGHTING

4KGJ7

Description

4KGJ7 CFL BALLAST, START TYPE PROGRAMMED (SMARTCATALOG)

INPUT VOLTAGE 120 TO 277VAC NUMBER OF BULBS SUPPORTED 1 2 MAX BULB WATTS 13 W COMPACT FLUORESCENT BALLAST BULB TYPE DIMMING NO DIMMING TYPE NO DIMMING METHOD NO DIMMING RANGE

Part #

4KGJ7

BDI #
26437505

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

59.3 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 59.30 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
LUMAPRO LIGHTING
Minimum Buy Quantity
1
UNSPSC
39110000
Weight / Kilogram
0
Product Group - BDI
L01234
Long Description
INPUT VOLTAGE 120 TO 277VAC NUMBER OF BULBS SUPPORTED 1 2 MAX BULB WATTS 13 W COMPACT FLUORESCENT BALLAST BULB TYPE DIMMING NO DIMMING TYPE NO DIMMING METHOD NO DIMMING RANGE