https://www.bdiexpress.com/medias/MFRGWWXXXXXX-52YK83-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkxODR8aW1hZ2UvanBlZ3xhR1l6TDJneVlTOHhNRFl5TlRJNE9UazBOVEV4T0M5TlJsSkhWMWRZV0ZoWVdGaGZOVEpaU3pnelgwRlRNREZmTXpBd2VETXdNQzVxY0djfGM0OTRmNTg4ZWFhOWM5NDNlMWNlNTE2NDUyMTdjMTE1OWI4NWE1M2RjYWQ2NDk3OWU0OTYwMGQyZDY2YjYzZGY
https://www.bdiexpress.com/medias/MFRGWWXXXXXX-52YK83-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkxODR8aW1hZ2UvanBlZ3xhR1l6TDJneVlTOHhNRFl5TlRJNE9UazBOVEV4T0M5TlJsSkhWMWRZV0ZoWVdGaGZOVEpaU3pnelgwRlRNREZmTXpBd2VETXdNQzVxY0djfGM0OTRmNTg4ZWFhOWM5NDNlMWNlNTE2NDUyMTdjMTE1OWI4NWE1M2RjYWQ2NDk3OWU0OTYwMGQyZDY2YjYzZGY
LUMAPRO LIGHTING
LUMAPRO LIGHTING
52YK83
LUMAPRO LIGHTING LUMAPRO LIGHTING
Description
52YK83 DOCK LIGHT REPLACEMENT HEAD ; 4100 LUMENS
FOR USE WITH 52YK84 52YK85 LUMENS 4 100 LM LAMP TYPE LED LAMP WATTS 38 W VOLTAGE 120 V LAMP INCLUDED LIGHTHEAD MATERIAL ALUMINUM REFLECTOR MATERIAL PLATED PLASTIC LENS MATERIAL GLASS FINISH POWDER COATED SWITCH TYPE ON/OFF
Part #
52YK83
BDI #
26417534
Details
157.59
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Lighting/Accessories-Replacement-Parts-and-Miscellaneous/52YK83/p/26417534
Your Price
$ 157.59 / each
$ 158.00 / each BDIExpress
$ 158.00 / each BDIExpress
|
|||
Specifications
Minimum Buy Quantity
N/A
UNSPSC
39110000
Weight / Kilogram
0
Product Group - BDI
L01234
Long Description
FOR USE WITH 52YK84 52YK85 LUMENS 4 100 LM LAMP TYPE LED LAMP WATTS 38 W VOLTAGE 120 V LAMP INCLUDED LIGHTHEAD MATERIAL ALUMINUM REFLECTOR MATERIAL PLATED PLASTIC LENS MATERIAL GLASS FINISH POWDER COATED SWITCH TYPE ON/OFF

