Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

52YK85 https://www.bdiexpress.com/medias/MFRGWWXXXXXX-52YK85-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI5MzZ8aW1hZ2UvanBlZ3xhRGRsTDJoak55OHhNRFl5TlRJNU1EWTJOakF4TkM5TlJsSkhWMWRZV0ZoWVdGaGZOVEpaU3pnMVgwRlRNREZmTXpBd2VETXdNQzVxY0djfDA3OTU5NTM2NjU0OWU1YWUwNjliMjY2MWQ2NDM0ZjhlODM3MDVlNjdlM2NiYzk4NTRlNTQ3NTQwNGFlODFjNTk
26469518 Accessories Replacement Parts and Miscellaneous 

LUMAPRO LIGHTING LUMAPRO LIGHTING

52YK85

Description

52YK85 LED DOCK LIGHT ; WATTS 38W VOLTAGE 120V

LAMP INCLUDED NUMBER OF ARMS 2 ARM LENGTH 40" CORD LENGTH 10FT STANDARDS UL CUL LUMENS 4 100 LM LAMP TYPE LED LIGHTHEAD MATERIAL ALUMINUM SWITCH TYPE ON/OFF SWITCH SQUARE TUBING SIZE 1-1/2" MOUNTING TYPE W

Part #

52YK85

BDI #
26469518

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

370.19 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 370.19 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
LUMAPRO
Minimum Buy Quantity
N/A
UNSPSC
39110000
Weight / Kilogram
0
Product Group - BDI
L01234
Long Description
LAMP INCLUDED NUMBER OF ARMS 2 ARM LENGTH 40" CORD LENGTH 10FT STANDARDS UL CUL LUMENS 4 100 LM LAMP TYPE LED LIGHTHEAD MATERIAL ALUMINUM SWITCH TYPE ON/OFF SWITCH SQUARE TUBING SIZE 1-1/2" MOUNTING TYPE W