https://www.bdiexpress.com/medias/INDXXXXXXXXX-25137603-300X300.jpg?context=bWFzdGVyfHJvb3R8MTMxMjR8aW1hZ2UvanBlZ3xhRFF6TDJobE5DOHhNREUwTVRrNU16RXdOelE0Tmk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TXpjMk1ETmZNekF3V0RNd01DNXFjR2N8ZWRlYzYxZmI5ZGYzYzMwODAyMTcxOTU1ZTQ4NmIxYjYyZmM0MTRiOTBhYzYxN2JhNzVjMGJjODAxYjNkNzc0YQ
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25137603-300X300.jpg?context=bWFzdGVyfHJvb3R8MTMxMjR8aW1hZ2UvanBlZ3xhRFF6TDJobE5DOHhNREUwTVRrNU16RXdOelE0Tmk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TXpjMk1ETmZNekF3V0RNd01DNXFjR2N8ZWRlYzYxZmI5ZGYzYzMwODAyMTcxOTU1ZTQ4NmIxYjYyZmM0MTRiOTBhYzYxN2JhNzVjMGJjODAxYjNkNzc0YQ
APPLETON ELECTRIC
APPLETON ELECTRIC
G-AM861P-MT-I/2
APPLETON ELECTRIC APPLETON ELECTRIC
Description
G-AM861P-MT-I/2 BALLAST LIGHT ; PULSE START METAL HALIDE 1000W
Flood Light; 1000W Power; 120/208/240/277VAC Voltage; Pulse Start Metal Halide Lamp; Mogul Lamp Base; Super CWA Ballast; Glass Lens; Yoke Mount; Aluminum Housing; Architectural Bronze Polyester Coated; 26-3/4" Height; 22" Weight; 11" Depth
Part #
G-AM861P-MT-I/2
BDI #
25137603
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Lighting/Accessories-Replacement-Parts-and-Miscellaneous/G-AM861P-MT-I-2/p/25137603
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Minimum Buy Quantity
N/A
UNSPSC
39111611
Weight / Kilogram
0
Product Group - BDI
L01234
Harmonized Tariff Code
8539.29.30.60
Noun
Light
Keyword String
Flood
Manufacturer URL
https://www.emerson.com
Product Detail
Flood Light
Product Specification
1000W Power; 120/208/240/277VAC Voltage; Pulse Start Metal Halide Lamp; Mogul Lamp Base; Super CWA Ballast; Glass Lens; Yoke Mount; Aluminum Housing; Architectural Bronze Polyester Coated; 26-3/4" Height; 22" Weight; 11" Depth
Long Description
Flood Light; 1000W Power; 120/208/240/277VAC Voltage; Pulse Start Metal Halide Lamp; Mogul Lamp Base; Super CWA Ballast; Glass Lens; Yoke Mount; Aluminum Housing; Architectural Bronze Polyester Coated; 26-3/4" Height; 22" Weight; 11" Depth

