Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

120MB10PK https://www.bdiexpress.com/medias/MFRGWWXXXXXX-2EKU2-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM0OTV8aW1hZ2UvanBlZ3xhR016TDJneE1DOHhNRFl5TnpneE5qTTFOemt4T0M5TlJsSkhWMWRZV0ZoWVdGaGZNa1ZMVlRKZlFWTXdNVjh6TURCNE16QXdMbXB3Wnd8YzM1OWVjZDY2ZGUzMTQxNzQ2NDRmNWU2YmQyMDcwODM3NmFiMjg2YzQ1ZWM4N2RjNWJiOTU4Mzg2ZWVkMTBjYw
26441558 Bulbs and Lamps 

LUMAPRO LIGHTING LUMAPRO LIGHTING

120MB10PK

Description

120MB10PK MINIATURE INCANDESCENT BULB ; T2-1/2 SHAPE MINIATURE BAYONET 10/PAK

BA9S BULB BASE TYPE INCANDESCENT 4 WATTAGE EQUIVALENCY 3W INC WATTS 3W 120VAC TRADE NUMBER 120MB BULB PRIMARY APPLICATION INDICATOR BULB TYPE MINIATURE INDOOR/OUTDOOR USAGE INDOOR ONLY LIG

Part #

2EKV1

BDI #
26441558

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

37.97 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 37.97 / pack BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
LUMAPRO
Minimum Buy Quantity
N/A
UNSPSC
39101612
Weight / Kilogram
0
Product Group - BDI
L01120
Long Description
BA9S BULB BASE TYPE INCANDESCENT 4 WATTAGE EQUIVALENCY 3W INC WATTS 3W 120VAC TRADE NUMBER 120MB BULB PRIMARY APPLICATION INDICATOR BULB TYPE MINIATURE INDOOR/OUTDOOR USAGE INDOOR ONLY LIG