Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

181910PK https://www.bdiexpress.com/medias/MFRGWWXXXXXX-2FLY1-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU4OTR8aW1hZ2UvanBlZ3xhRGt5TDJnMk1pOHhNRFl5Tnpnek9ETTNPREF4TkM5TlJsSkhWMWRZV0ZoWVdGaGZNa1pNV1RGZlFWTXdNVjh6TURCNE16QXdMbXB3Wnd8NWRlMzg1MjgxMTgyZGEwOGI2ZDE0ZjJmMTA2YmZhMmQ2NTI4ZTA4ZDE0NTI2NGJiOWRiOTU1NDZlNWRhOGYzZQ
26471726 Bulbs and Lamps 

LUMAPRO LIGHTING LUMAPRO LIGHTING

181910PK

Description

181910PK MINIATURE INCANDESCENT BULB ; T3-1/4 SHAPE MINIATURE BAYONET 10/PAK

BA9S BULB BASE TYPE INCANDESCENT 4 WATTAGE EQUIVALENCY 1.12W INC WATTS 1.12W 28VAC TRADE NUMBER 1819 BULB PRIMARY APPLICATION INDICATOR BULB TYPE MINIATURE INDOOR/OUTDOOR USAGE INDOOR ONLY

Part #

2FMP9

BDI #
26471726

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

23.9 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 23.90 / pack BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
LUMAPRO
Minimum Buy Quantity
N/A
UNSPSC
39101612
Weight / Kilogram
0
Product Group - BDI
L01120
Long Description
BA9S BULB BASE TYPE INCANDESCENT 4 WATTAGE EQUIVALENCY 1.12W INC WATTS 1.12W 28VAC TRADE NUMBER 1819 BULB PRIMARY APPLICATION INDICATOR BULB TYPE MINIATURE INDOOR/OUTDOOR USAGE INDOOR ONLY