Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

1835 https://www.bdiexpress.com/medias/INDXXXXXXXXX-21494376-300x300.jpg?context=bWFzdGVyfHJvb3R8MzQ2NTd8aW1hZ2UvanBlZ3xhRGcwTDJoaE5DODVPREkwT1RNNU1qUTFOVGs0TDBsT1JGaFlXRmhZV0ZoWVdGOHlNVFE1TkRNM05sOHpNREI0TXpBd0xtcHdad3wyZWU0YTFlNGIyOTlhMzU2ZDFiOTdmMTRiZTRlZWMwNzg1NjQyOTkzZjMyMzc4ZWE0NzZiY2Q0ZmQxZTI1MmVl
21494376 Bulbs and Lamps 

GENERAL ELECTRIC GENERAL ELECTRIC

1835

Description

1835 10PK BULB ; MINIATURE 55V 2.75W BA9 BASE

Miniature Incandescent Bulb; 3.0W; T3-1/4

Part #

1835

BDI #
21494376

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Request A Price BDIExpress
QTY

Inventory

Total: 1

Category
Brand
Manufacturer Name
GENERAL ELECTRIC
Minimum Buy Quantity
N/A
UNSPSC
39101600
Weight / Kilogram
0
Product Group - BDI
L01120
Noun
Bulb
Keyword String
Incandescent
Product Detail
Miniature Incandescent Bulb
Product Specification
Miniature Incandescent Bulb; 3.0W; T3-1/4
Long Description
Miniature Incandescent Bulb; 3.0W; T3-1/4