https://www.bdiexpress.com/medias/MFRGWWXXXXXX-22FJ03-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQzNDJ8aW1hZ2UvanBlZ3xhREJrTDJoallpOHhNRFl5Tnpjd016ZzVPREUwTWk5TlJsSkhWMWRZV0ZoWVdGaGZNakpHU2pBelgwRlRNREZmTXpBd2VETXdNQzVxY0djfDhjN2RmMjM2ZjJkYTY1MmQ5MGViYzkwNzQzNDJhZTliM2M4MGNlYjc4YjkzODFhZTZjM2FmNmJiNjYwYTliNGQ
https://www.bdiexpress.com/medias/MFRGWWXXXXXX-22FJ03-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQzNDJ8aW1hZ2UvanBlZ3xhREJrTDJoallpOHhNRFl5Tnpjd016ZzVPREUwTWk5TlJsSkhWMWRZV0ZoWVdGaGZNakpHU2pBelgwRlRNREZmTXpBd2VETXdNQzVxY0djfDhjN2RmMjM2ZjJkYTY1MmQ5MGViYzkwNzQzNDJhZTliM2M4MGNlYjc4YjkzODFhZTZjM2FmNmJiNjYwYTliNGQ
LUMAPRO LIGHTING
LUMAPRO LIGHTING
22FJ03
LUMAPRO LIGHTING LUMAPRO LIGHTING
Description
22FJ03 HAND LAMP, LAMP WATTS 3.8W CORD LENGTH CORDLESS (SMARTCATALOG)
LUMENS 320 COLOR BLACK/RED LENGTH 14 1/8" AMPS 0.22 A NEMA PLUG CONFIGURATION 1-15P NEMA RECEPTACLE CONFIGURATION 1-15R HOUSING MATERIAL PLASTIC
Part #
22FJ03
BDI #
26477864
Details
208.06
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Lighting/Bulbs-and-Lamps/22FJ03/p/26477864
Your Price
$ 208.06 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
39101600
Weight / Kilogram
0
Product Group - BDI
L01120
Long Description
LUMENS 320 COLOR BLACK/RED LENGTH 14 1/8" AMPS 0.22 A NEMA PLUG CONFIGURATION 1-15P NEMA RECEPTACLE CONFIGURATION 1-15R HOUSING MATERIAL PLASTIC

