https://www.bdiexpress.com/medias/MFRGWWXXXXXX-2YKN1-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQzODh8aW1hZ2UvanBlZ3xhRGhoTDJoaFpTOHhNRFl5TXpVNE16Y3hOVE0xT0M5TlJsSkhWMWRZV0ZoWVdGaGZNbGxMVGpGZlFWTXdNVjh6TURCNE16QXdMbXB3Wnd8MjYxZWI2ZDE1YTU4NDhiZjRhZGEwMGNjMDE3M2Q4ZTRiM2E3YWY0NTA5YjY1OTdlMDU0YTM1NGRlODgwODRiYg
https://www.bdiexpress.com/medias/MFRGWWXXXXXX-2YKN1-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQzODh8aW1hZ2UvanBlZ3xhRGhoTDJoaFpTOHhNRFl5TXpVNE16Y3hOVE0xT0M5TlJsSkhWMWRZV0ZoWVdGaGZNbGxMVGpGZlFWTXdNVjh6TURCNE16QXdMbXB3Wnd8MjYxZWI2ZDE1YTU4NDhiZjRhZGEwMGNjMDE3M2Q4ZTRiM2E3YWY0NTA5YjY1OTdlMDU0YTM1NGRlODgwODRiYg
LUMAPRO LIGHTING
LUMAPRO LIGHTING
2YKN2
LUMAPRO LIGHTING LUMAPRO LIGHTING
Description
2YKN2 HAND LAMP, LAMP WATTS 4.5W CORD LENGTH 50FT (SMARTCATALOG)
NEC CORD DESIGNATION SJT GAUGE/CONDUCTOR 18/2 LUMENS 300 COLOR BLACK/GRAY LENGTH 14" AMPS 0.07 A NEMA PLUG CONFIGURATION 1-15P HOUSING MATERIAL PLASTIC
Part #
2YKN2
BDI #
26420711
Details
163.77
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Lighting/Bulbs-and-Lamps/2YKN2/p/26420711
Your Price
$ 163.77 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
39101600
Weight / Kilogram
0
Product Group - BDI
L01120
Long Description
NEC CORD DESIGNATION SJT GAUGE/CONDUCTOR 18/2 LUMENS 300 COLOR BLACK/GRAY LENGTH 14" AMPS 0.07 A NEMA PLUG CONFIGURATION 1-15P HOUSING MATERIAL PLASTIC

