https://www.bdiexpress.com/medias/MFRGWWXXXXXX-2YKN3-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI5MTd8aW1hZ2UvanBlZ3xhRGt5TDJnMU5TOHhNRFl5TXpVNE5ESXpPVFkwTmk5TlJsSkhWMWRZV0ZoWVdGaGZNbGxMVGpOZlFWTXdNVjh6TURCNE16QXdMbXB3Wnd8NmMzYjdlZGJhNzk1MDc0ZTAzZTcxNTQ4NTcxMTc1ZmJlMGYzOTM2M2VjNzI4MWY4YzhlNWVhMTg5N2VjNzFmOA
https://www.bdiexpress.com/medias/MFRGWWXXXXXX-2YKN3-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI5MTd8aW1hZ2UvanBlZ3xhRGt5TDJnMU5TOHhNRFl5TXpVNE5ESXpPVFkwTmk5TlJsSkhWMWRZV0ZoWVdGaGZNbGxMVGpOZlFWTXdNVjh6TURCNE16QXdMbXB3Wnd8NmMzYjdlZGJhNzk1MDc0ZTAzZTcxNTQ4NTcxMTc1ZmJlMGYzOTM2M2VjNzI4MWY4YzhlNWVhMTg5N2VjNzFmOA
LUMAPRO LIGHTING
LUMAPRO LIGHTING
2YKN4
LUMAPRO LIGHTING LUMAPRO LIGHTING
Description
2YKN4 HAND LAMP, LAMP WATTS 7.5W CORD LENGTH 50FT (SMARTCATALOG)
NEC CORD DESIGNATION SJT GAUGE/CONDUCTOR 18/2 LUMENS 500 COLOR BLACK/GRAY LENGTH 19" AMPS 0.1 A NEMA PLUG CONFIGURATION 1-15P HOUSING MATERIAL PLASTIC
Part #
2YKN4
BDI #
26442485
Details
180.25
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Lighting/Bulbs-and-Lamps/2YKN4/p/26442485
Your Price
$ 180.25 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
39101600
Weight / Kilogram
0
Product Group - BDI
L01120
Long Description
NEC CORD DESIGNATION SJT GAUGE/CONDUCTOR 18/2 LUMENS 500 COLOR BLACK/GRAY LENGTH 19" AMPS 0.1 A NEMA PLUG CONFIGURATION 1-15P HOUSING MATERIAL PLASTIC

