https://www.bdiexpress.com/medias/MFRGWWXXXXXX-4V346-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8MjEwNDl8aW1hZ2UvanBlZ3xhR0ZtTDJobU5DOHhNRFl5TURVeU5EQXpOakV5Tmk5TlJsSkhWMWRZV0ZoWVdGaGZORll6TkRaZlFWTXdNVjh6TURCNE16QXdMbXB3Wnd8ZTdjMmJjM2FiY2MwOWMwYmRkMjc2NjdmZTY5OWZmNDc1ZTgzMzA1Y2U4NWE2YzdkZTBiMTM1YWM3Zjg0NGI3MA
https://www.bdiexpress.com/medias/MFRGWWXXXXXX-4V346-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8MjEwNDl8aW1hZ2UvanBlZ3xhR0ZtTDJobU5DOHhNRFl5TURVeU5EQXpOakV5Tmk5TlJsSkhWMWRZV0ZoWVdGaGZORll6TkRaZlFWTXdNVjh6TURCNE16QXdMbXB3Wnd8ZTdjMmJjM2FiY2MwOWMwYmRkMjc2NjdmZTY5OWZmNDc1ZTgzMzA1Y2U4NWE2YzdkZTBiMTM1YWM3Zjg0NGI3MA
LUMAPRO LIGHTING
LUMAPRO LIGHTING
4V346
LUMAPRO LIGHTING LUMAPRO LIGHTING
Description
4V346 HAND LAMP, LAMP WATTS 100W CORD LENGTH 25FT (SMARTCATALOG)
NEC CORD DESIGNATION SJTOW GAUGE/CONDUCTOR 16/3 LUMENS 800 COLOR BLACK/SILVER LENGTH 16" AMPS 12 A REPLACEMENT LAMPS 2CUX8 NEMA PLUG CONFIGURATION 5-15P N
Part #
4V346
BDI #
26468921
Details
113.3
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Lighting/Bulbs-and-Lamps/4V346/p/26468921
Your Price
$ 113.30 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
39101600
Weight / Kilogram
0
Product Group - BDI
L01120
Long Description
NEC CORD DESIGNATION SJTOW GAUGE/CONDUCTOR 16/3 LUMENS 800 COLOR BLACK/SILVER LENGTH 16" AMPS 12 A REPLACEMENT LAMPS 2CUX8 NEMA PLUG CONFIGURATION 5-15P N

