https://www.bdiexpress.com/medias/MFRGWWXXXXXX-4XP70-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU4NTJ8aW1hZ2UvanBlZ3xhRFkwTDJobE9TOHhNRFl5TURVNE1qQTJPREkxTkM5TlJsSkhWMWRZV0ZoWVdGaGZORmhRTnpCZlFWTXdNVjh6TURCNE16QXdMbXB3Wnd8ZWUxZTczMzZkNTc5Mzg4MDU2Y2YwNTcwYmMxZDIwNjM1M2IyZmEwYTZkM2M1YTcwYmM4ZWEwYmZlODk4MWUwZQ
https://www.bdiexpress.com/medias/MFRGWWXXXXXX-4XP70-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU4NTJ8aW1hZ2UvanBlZ3xhRFkwTDJobE9TOHhNRFl5TURVNE1qQTJPREkxTkM5TlJsSkhWMWRZV0ZoWVdGaGZORmhRTnpCZlFWTXdNVjh6TURCNE16QXdMbXB3Wnd8ZWUxZTczMzZkNTc5Mzg4MDU2Y2YwNTcwYmMxZDIwNjM1M2IyZmEwYTZkM2M1YTcwYmM4ZWEwYmZlODk4MWUwZQ
LUMAPRO LIGHTING
LUMAPRO LIGHTING
4XP70
LUMAPRO LIGHTING LUMAPRO LIGHTING
Description
4XP70 HAND LAMP, LAMP WATTS 100W CORD LENGTH 25FT (SMARTCATALOG)
NEC CORD DESIGNATION SJT GAUGE/CONDUCTOR 14/3 LUMENS 800 COLOR BLACK/YELLOW LENGTH 16" AMPS 12 A REPLACEMENT LAMPS 2CUX8 NEMA PLUG CONFIGURATION 5-15P NEM
Part #
4XP70
BDI #
26417629
Details
146.26
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Lighting/Bulbs-and-Lamps/4XP70/p/26417629
Your Price
$ 146.26 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
39101600
Weight / Kilogram
0
Product Group - BDI
L01120
Long Description
NEC CORD DESIGNATION SJT GAUGE/CONDUCTOR 14/3 LUMENS 800 COLOR BLACK/YELLOW LENGTH 16" AMPS 12 A REPLACEMENT LAMPS 2CUX8 NEMA PLUG CONFIGURATION 5-15P NEM

