Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

52YK80 https://www.bdiexpress.com/medias/MFRGWWXXXXXX-52YK80-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM0Nzd8aW1hZ2UvanBlZ3xhRFUwTDJneFlTOHhNRFl5TlRJNE9UUTROak0yTmk5TlJsSkhWMWRZV0ZoWVdGaGZOVEpaU3pnd1gwRlRNREZmTXpBd2VETXdNQzVxY0djfGFkNmY0OGFkNWE4YTQ5OGU0MGVjMWZjYTRhNGI5MDg2MDdiYzM0ZTU2NmI5MTBjY2JiODJmNDAxOTE3MmFjOTY
26469519 Bulbs and Lamps 

LUMAPRO LIGHTING LUMAPRO LIGHTING

52YK80

Description

52YK80 HAND LAMP, LAMP WATTS 3W CORD LENGTH CORDLESS (SMARTCATALOG)

RECHARGEABLE LIGHTING TECHNOLOGY LED POWER SOURCE 6V DC LAMP WATTS 3 W CORD LENGTH CORDLESS LUMENS 300 COLOR BLACK/GRAY LENGTH 15" AMPS 0.5 A HOUSING MATERIAL PLASTIC

Part #

52YK80

BDI #
26469519

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

105.06 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 105.06 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
LUMAPRO LIGHTING
Minimum Buy Quantity
1
UNSPSC
39101600
Weight / Kilogram
0
Product Group - BDI
L01120
Long Description
RECHARGEABLE LIGHTING TECHNOLOGY LED POWER SOURCE 6V DC LAMP WATTS 3 W CORD LENGTH CORDLESS LUMENS 300 COLOR BLACK/GRAY LENGTH 15" AMPS 0.5 A HOUSING MATERIAL PLASTIC