Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

DL1BEBS https://www.bdiexpress.com/medias/INDXXXXXXXXX-25189376-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIwMTd8aW1hZ2UvanBlZ3xhRGxtTDJneE15OHhNREk1TlRZeU1EWTVPREUwTWk5SlRrUllXRmhZV0ZoWVdGaGZNalV4T0Rrek56WmZNekF3ZURNd01DNXFjR2N8NWMzZTJmMDRmYzMxMDlkOGVhMWY3OGU0MjJkY2U4ZDA4MTgyMDRiMGRmZjI0Mjg2YTE4MDEyYjE5MjJhMzg4Mg
25189376 Bulbs and Lamps 

SCHNEIDER ELECTRIC SCHNEIDER ELECTRIC

DL1BEBS

Description

DL1BEBS INCANDESCENT LAMP ; CYL BULB BA15D BASE STYLE 24VAC/VD

Incandescent Bulb; 24V Supply Voltage; 4W Power Dissipation; BA 15D Bulb Base

Part #

DL1BEBS

BDI #
25189376

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

155.53 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 155.53 / each
$ 156.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
SCHNEIDER GROUP
Minimum Buy Quantity
N/A
UNSPSC
39101612
Weight / Kilogram
0.007
EAN
3389110846454
Product Group - BDI
L01120
Harmonized Tariff Code
8539.22.80.70
Noun
Bulb
Keyword String
Incandescent
Manufacturer URL
https://www.se.com
Weight / LBS
0.19842
Product Detail
Incandescent Bulb
Product Specification
24V Supply Voltage; 4W Power Dissipation; BA 15D Bulb Base
Long Description
Incandescent Bulb; 24V Supply Voltage; 4W Power Dissipation; BA 15D Bulb Base