Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

F32T8/SPX35/ECO2 https://www.bdiexpress.com/medias/INDXXXXXXXXX-21560755-300x300.jpg?context=bWFzdGVyfHJvb3R8NDg5N3xpbWFnZS9qcGVnfGFHVTBMMmcwWkM4eE1EYzNNVEF6TlRNNE9UazRNaTlKVGtSWVdGaFlXRmhZV0ZoZk1qRTFOakEzTlRWZk16QXdlRE13TUM1cWNHY3xiY2Q3YjQ4NDEyYjE4MmE5YWQ4YjUxYTJmY2RjYjRmOTAzYmQyM2NhNTkzOTEwYjNmMzRkYjRjMWJhNzhlMzMy
21560755 Bulbs and Lamps 

GENERAL ELECTRIC GENERAL ELECTRIC

F32T8/SPX35/ECO2

Description

F32T8/SPX35/ECO2 LINEAR FLUORESCENT ; 32W MEDIUM BI-PIN PLUG-IN G13 BASE T8

Fluorescent Lamp; 48" 32W Linear Fluorescent La; T8; Medium Bi-Pin; G13; 3000 Lumens; 3500K Bulb Color Temp

Part #

68851

BDI #
21560755

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Request A Price BDIExpress
QTY

Inventory

Total: 144

Category
Brand
Manufacturer Name
GENERAL ELECTRIC
Minimum Buy Quantity
N/A
UNSPSC
39101600
Weight / Kilogram
0
Product Group - BDI
L01234
Noun
Lamp
Keyword String
Fluorescent
Product Detail
Fluorescent Lamp
Product Specification
Fluorescent Lamp; 48" 32W Linear Fluorescent La; T8; Medium Bi-Pin; G13; 3000 Lumens; 3500K Bulb Color Temp
Long Description
Fluorescent Lamp; 48" 32W Linear Fluorescent La; T8; Medium Bi-Pin; G13; 3000 Lumens; 3500K Bulb Color Temp