Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

L1006MBW https://www.bdiexpress.com/medias/MFRGWWXXXXXX-39P458-AW01-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ5MTF8aW1hZ2UvanBlZ3xhRFF5TDJnd01pOHhNRFl5TXpnM09EUXpNRGMxTUM5TlJsSkhWMWRZV0ZoWVdGaGZNemxRTkRVNFgwRlhNREZmTXpBd2VETXdNQzVxY0djfDI1MDRlNDEzZTI4ODQxMTNhYzRmNjU5Mzc0MDM2NTlkODQ5YWY4YjMwNDU3YzM4OTY5Y2MyOGI0YWVjZTUxYjQ
26405137 Bulbs and Lamps 

LUMAPRO LIGHTING LUMAPRO LIGHTING

L1006MBW

Description

L1006MBW MINIATURE LED LAMP ; T3-1/4 BULB SHAPE MINIATURE BAYONET

BA9S BULB BASE TYPE LED 10 WATTAGE EQUIVALENCY 0.3W INC WATTS 0.3W 6VAC TRADE NUMBER L1006MB-W BULB PRIMARY APPLICATION GENERAL PURPOSE BULB TYPE MINIATURE LIGHT APPEARANCE 5000K AND ABOVE DAYLIGHT

Part #

39P458

BDI #
26405137

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

34.62 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 34.62 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
LUMAPRO
Minimum Buy Quantity
N/A
UNSPSC
39101628
Weight / Kilogram
0
Product Group - BDI
L01120
Long Description
BA9S BULB BASE TYPE LED 10 WATTAGE EQUIVALENCY 0.3W INC WATTS 0.3W 6VAC TRADE NUMBER L1006MB-W BULB PRIMARY APPLICATION GENERAL PURPOSE BULB TYPE MINIATURE LIGHT APPEARANCE 5000K AND ABOVE DAYLIGHT