Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

L120PSBW https://www.bdiexpress.com/medias/MFRGWWXXXXXX-3FRG9-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIxMTl8aW1hZ2UvanBlZ3xhR1kyTDJoaFl5OHhNRFl5T0RJMk1qVTFPVGMzTkM5TlJsSkhWMWRZV0ZoWVdGaGZNMFpTUnpsZlFWTXdNVjh6TURCNE16QXdMbXB3Wnd8OTYwYTg4ZGE4NWYxMDBiMjQwMmU0NGVmZGRmNDNmMTAyMDExZjE4ODQ4ZDQ5NWQ1MjUxZmJmYjU1MDBhZmU0MQ
26449935 Bulbs and Lamps 

LUMAPRO LIGHTING LUMAPRO LIGHTING

L120PSBW

Description

L120PSBW MINIATURE LED BULB ; T2 BULB SHAPE TEL. SLIDE NO 5 BULB BASE

TYPE LED WATTAGE EQUIVALENCY 1.200W INC WATTS 1.200W 120VAC TRADE NUMBER L120PSB-W BULB PRIMARY APPLICATION GENERAL PURPOSE BULB TYPE MINIATURE INDOOR/OUTDOOR USAGE INDOOR ONLY DIMMABLE NO LIGHT

Part #

3FRH8

BDI #
26449935

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

10.38 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 10.38 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
LUMAPRO
Minimum Buy Quantity
N/A
UNSPSC
39101600
Weight / Kilogram
0
Product Group - BDI
L01120
Long Description
TYPE LED WATTAGE EQUIVALENCY 1.200W INC WATTS 1.200W 120VAC TRADE NUMBER L120PSB-W BULB PRIMARY APPLICATION GENERAL PURPOSE BULB TYPE MINIATURE INDOOR/OUTDOOR USAGE INDOOR ONLY DIMMABLE NO LIGHT