ENERGY FOCUS
ENERGY FOCUS
LEDFLT8-840-411-500F/10790
ENERGY FOCUS ENERGY FOCUS
Description
LEDFLT8-840-411-500F/10790 TUBE LIGHT ; 48" LED 11W 4000K FROSTED 1540LM
G13 Medium Bi-Pin Base; 1540lm Lumens; 4000K Color Temperature; 48" Nominal Length; 11W Power Rating; 100 to 277VAC Voltage Rating; Single Ended Connection; Direct Wire Compatible; Frosted Lens Type; 140lm/W Efficacy; Aluminum Body; Polycarbonate Lens; 120 Degree Beam Angle; No Dimmable; 60000 Hours Nominal Life
Part #
10790
BDI #
23710411

Details
6.43
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Lighting/Bulbs-and-Lamps/LED-Tubes/LEDFLT8-840-411-500F-10790/p/23710411
Your Price
$ 6.43 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
39101628
Weight / Kilogram
0
Product Group - BDI
L01120
Product Name
LED Tube Light
Product Design
Linear
Tube Type
T8
Base Type
G13 Medium Bi-Pin
Voltage Rating
100 to 277VAC
Frequency Hz
50/60Hz
Power Rating
11W
Lumens
1540lm
Efficacy
140lm/W
Connection Type
Single Ended
Compatibility
Direct Wire
Color Temperature
4000K
Lens Type
Frosted
Color
Neutral White
Body Material
Aluminum
Lens Material
Polycarbonate
Beam Angle
120 Degree
Color Rendering Index - CRI
80
Nominal Lifetime
60000 Hours
Dimmable Yes/No
No
Power Factor
0.9
Operating Temperature Range
-20 to 50 Deg C
Certification / Standards
UL/cULus Classified | DLC QPL Listed | RoHS Compliant | BAA Compliant
Other Features
Non-Shunted Lamp Holder Required | Flicker Free | 10 Year Warranty
Category - BDI
LED Tube Lights
Harmonized Tariff Code
9405.10.60.20
Noun
Tube Light
Keyword String
LED Linear
Manufacturer URL
https://energyfocus.com
Long Description
G13 Medium Bi-Pin Base; 1540lm Lumens; 4000K Color Temperature; 48" Nominal Length; 11W Power Rating; 100 to 277VAC Voltage Rating; Single Ended Connection; Direct Wire Compatible; Frosted Lens Type; 140lm/W Efficacy; Aluminum Body; Polycarbonate Lens; 120 Degree Beam Angle; No Dimmable; 60000 Hours Nominal Life
Nominal Length
48 Inch | 1200 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh