https://www.bdiexpress.com/medias/INDEFOTUBLTX-25111656-300X300.jpg?context=bWFzdGVyfHJvb3R8NTY5MnxpbWFnZS9qcGVnfGFEaGhMMmcyTWk4eE1EQTNOalUwTkRNMk9EWTNNQzlKVGtSRlJrOVVWVUpNVkZoZk1qVXhNVEUyTlRaZk16QXdXRE13TUM1cWNHY3xiN2RmNGUwY2VmYjc2NmM4MjdlOWJmZWQxYmEwY2YzMGNhYjY2ZDdkMjFjNzczNDNlYmVjY2JhMGI2NzI0ODgy
https://www.bdiexpress.com/medias/INDEFOTUBLTX-25111656-300X300.jpg?context=bWFzdGVyfHJvb3R8NTY5MnxpbWFnZS9qcGVnfGFEaGhMMmcyTWk4eE1EQTNOalUwTkRNMk9EWTNNQzlKVGtSRlJrOVVWVUpNVkZoZk1qVXhNVEUyTlRaZk16QXdXRE13TUM1cWNHY3xiN2RmNGUwY2VmYjc2NmM4MjdlOWJmZWQxYmEwY2YzMGNhYjY2ZDdkMjFjNzczNDNlYmVjY2JhMGI2NzI0ODgy
ENERGY FOCUS
ENERGY FOCUS
LEDFLT8-840-208-300VF/11676
ENERGY FOCUS ENERGY FOCUS
Description
LEDFLT8-840-208-300VF/11676 TUBE LIGHT ; 24" LED 8W 960LM 100-277VAC
Linear LED Tube Light; G13 Medium Bi-Pin End Cap Base; 960Lumen Brightness; 4000K Color Temperature; 24" Length; 8W Power; 100 to 277VAC Voltage; Single Ended Connection; Direct Wire; Frosted Lens Type; 130LPW Efficacy; Oval Shape Extruded Aluminum Body; Polycarbonate Lens; 120 Degree Beam Angle; No Dimmable; 60000 Hours Nominal Life
Part #
LEDFLT8-840-208-300VF/11676
BDI #
25111650
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Lighting/Bulbs-and-Lamps/LEDFLT8-840-208-300VF-11676/p/25111650
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
39101628
Weight / Kilogram
0
Product Group - BDI
L01120
Harmonized Tariff Code
9405.10.60.20
Noun
Tube Light
Keyword String
LED Linear
Manufacturer URL
https://www.energyfocus.com
Product Detail
Linear LED Tube Light
Product Specification
G13 Medium Bi-Pin End Cap Base; 960Lumen Brightness; 4000K Color Temperature; 24" Length; 8W Power; 100 to 277VAC Voltage; Single Ended Connection; Direct Wire; Frosted Lens Type; 130LPW Efficacy; Oval Shape Extruded Aluminum Body; Polycarbonate Lens; 120 Degree Beam Angle; No Dimmable; 60000 Hours Nominal Life
Long Description
Linear LED Tube Light; G13 Medium Bi-Pin End Cap Base; 960Lumen Brightness; 4000K Color Temperature; 24" Length; 8W Power; 100 to 277VAC Voltage; Single Ended Connection; Direct Wire; Frosted Lens Type; 130LPW Efficacy; Oval Shape Extruded Aluminum Body; Polycarbonate Lens; 120 Degree Beam Angle; No Dimmable; 60000 Hours Nominal Life
