Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

LEDFLT8-850-415-5EDMF/11670 https://www.bdiexpress.com/medias/INDEFOTUBLTX-25111638-300X300.jpg?context=bWFzdGVyfHJvb3R8MTAzMTZ8aW1hZ2UvanBlZ3xhRFU1TDJnMU1TOHhNREEzTmpVME9UTTRNakUzTkM5SlRrUkZSazlVVlVKTVZGaGZNalV4TVRFMk16aGZNekF3V0RNd01DNXFjR2N8MDU3ZmIzZGMxYTkwMGI5ZmY5OGVkMmVmZjZhZTAzYTJkNTQ3OTU4YzlmNDNiMjA2YjcyZWQ2MzU0NGJiZjg5NQ
25111680 Bulbs and Lamps 

ENERGY FOCUS ENERGY FOCUS

LEDFLT8-850-415-5EDMF/11670

Description

LEDFLT8-850-415-5EDMF/11670 TUBE LIGHT ; 48" LED 15W 2250LM DIMMABLE

Linear LED Tube Light; G13 Medium Bi-Pin End Cap Base; 2250Lumen Brightness; 5000K Color Temperature; 48" Length; 15W Power; 100 to 277VAC Voltage; Single Ended Connection; Direct Wire; Frosted Lens Type; 150LPW Efficacy; Aluminum Body; Polycarbonate Lens; 120 Degree Beam Angle; Dimmable; 60000 Hours Nominal Life

Part #

11670

BDI #
25111680

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

18.1 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 18.10 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
ENERGY FOCUS LIGHTING INC WWW.ENERGYFOCUSINC.COM
Minimum Buy Quantity
N/A
UNSPSC
39101628
Weight / Kilogram
0
Product Group - BDI
L01120
Harmonized Tariff Code
9405.10.60.20
Noun
Tube Light
Keyword String
LED Linear
Manufacturer URL
https://www.energyfocus.com
Product Detail
Linear LED Tube Light
Product Specification
G13 Medium Bi-Pin End Cap Base; 2250Lumen Brightness; 5000K Color Temperature; 48" Length; 15W Power; 100 to 277VAC Voltage; Single Ended Connection; Direct Wire; Frosted Lens Type; 150LPW Efficacy; Aluminum Body; Polycarbonate Lens; 120 Degree Beam Angle; Dimmable; 60000 Hours Nominal Life
Long Description
Linear LED Tube Light; G13 Medium Bi-Pin End Cap Base; 2250Lumen Brightness; 5000K Color Temperature; 48" Length; 15W Power; 100 to 277VAC Voltage; Single Ended Connection; Direct Wire; Frosted Lens Type; 150LPW Efficacy; Aluminum Body; Polycarbonate Lens; 120 Degree Beam Angle; Dimmable; 60000 Hours Nominal Life