Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

Q50MR16/FL/12V https://www.bdiexpress.com/medias/MR16REFLECTOR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUyNjl8aW1hZ2UvanBlZ3xhRGt5TDJneU5DODVPVGt5TVRjeU5EY3dNekF5TDAxU01UWlNSVVpNUlVOVVQxSmZNekF3ZURNd01DNXFjR2N8OTNhNTUxY2U5ZDEwOGJiNTM0MDk0ZDA4NDYyNDhlMGFhYjIxZTNhMWU3Njc5M2VmYjAyZjc5NGJkY2M4ZThlYg
21494845 Bulbs and Lamps 

GENERAL ELECTRIC GENERAL ELECTRIC

Q50MR16/FL/12V

Description

Q50MR16/FL/12V BULB ; HALOGEN 50W 12V GX5.3 MR16 2000HRS LIFE

Halogen Lamp; 50W Halogen La; Mr16; 2-Pin; Gx5.3; 890 Lumens; 2900K Bulb Color Temp

Part #

Q50MR16/FL/12V

BDI #
21494845

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Request A Price BDIExpress
QTY

Inventory

Total: 40

Category
Brand
Manufacturer Name
GENERAL ELECTRIC
Minimum Buy Quantity
N/A
UNSPSC
39101600
Weight / Kilogram
0
Product Group - BDI
L01120
Noun
Lamp
Keyword String
Halogen
Product Detail
Halogen Lamp
Product Specification
Halogen Lamp; 50W Halogen La; Mr16; 2-Pin; Gx5.3; 890 Lumens; 2900K Bulb Color Temp
Long Description
Halogen Lamp; 50W Halogen La; Mr16; 2-Pin; Gx5.3; 890 Lumens; 2900K Bulb Color Temp