https://www.bdiexpress.com/medias/MFRGWWXXXXXX-49XX79-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM2NjB8aW1hZ2UvanBlZ3xhR1l6TDJnMU5pOHhNRFl5T1RNME1UUXhNelF3Tmk5TlJsSkhWMWRZV0ZoWVdGaGZORGxZV0RjNVgwRlRNREZmTXpBd2VETXdNQzVxY0djfDZhYmM4OTliYmM3Zjk3NTU5NjA5ZWVkMTRjNzg5OGU1N2YxMjUxZjZkMTRjODczMzQxYzE4YzdkMGM0YmMxOTI
https://www.bdiexpress.com/medias/MFRGWWXXXXXX-49XX79-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM2NjB8aW1hZ2UvanBlZ3xhR1l6TDJnMU5pOHhNRFl5T1RNME1UUXhNelF3Tmk5TlJsSkhWMWRZV0ZoWVdGaGZORGxZV0RjNVgwRlRNREZmTXpBd2VETXdNQzVxY0djfDZhYmM4OTliYmM3Zjk3NTU5NjA5ZWVkMTRjNzg5OGU1N2YxMjUxZjZkMTRjODczMzQxYzE4YzdkMGM0YmMxOTI
LUMAPRO LIGHTING
LUMAPRO LIGHTING
49XX79
LUMAPRO LIGHTING LUMAPRO LIGHTING
Description
49XX79 HANDHELD FLASHLIGHT, LED RECHARGEABLE BATTERY SIZE AA (SMARTCATALOG)
FLASHLIGHT BATTERY TYPE ALKALINE LUMENS 157 MAXIMUM LUMENS OUTPUT 157 RUN TIME ON HIGH SETTING 6 HR FLASHLIGHT BODY MATERIAL PLASTIC BODY CO
Part #
49XX79
BDI #
26438007
Details
130.81
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Lighting/Flashlights/49XX79/p/26438007
Your Price
$ 130.81 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
39111610
Weight / Kilogram
0
Product Group - BDI
L01230
Long Description
FLASHLIGHT BATTERY TYPE ALKALINE LUMENS 157 MAXIMUM LUMENS OUTPUT 157 RUN TIME ON HIGH SETTING 6 HR FLASHLIGHT BODY MATERIAL PLASTIC BODY CO

