

LUMAPRO LIGHTING
LUMAPRO LIGHTING
49XX81
LUMAPRO LIGHTING LUMAPRO LIGHTING
Description
49XX81 HANDHELD FLASHLIGHT, LED RECHARGEABLE BATTERY SIZE AA (SMARTCATALOG)
FLASHLIGHT BATTERY TYPE ALKALINE LUMENS 120 MAXIMUM LUMENS OUTPUT 120 RUN TIME ON HIGH SETTING 6 HR FLASHLIGHT BODY MATERIAL PLASTIC BODY CO
Part #
49XX81
BDI #
26412471

Details
89.61
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Lighting/Flashlights/49XX81/p/26412471
Your Price
$ 89.61 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
39111610
Weight / Kilogram
0
Product Group - BDI
L01230
Long Description
FLASHLIGHT BATTERY TYPE ALKALINE LUMENS 120 MAXIMUM LUMENS OUTPUT 120 RUN TIME ON HIGH SETTING 6 HR FLASHLIGHT BODY MATERIAL PLASTIC BODY CO