Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

49XX87 https://www.bdiexpress.com/medias/MFRGWWXXXXXX-49XX87-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIwOTZ8aW1hZ2UvanBlZ3xhRFZtTDJnMk5DOHhNRFl5T1RNME5EWTFOelF6T0M5TlJsSkhWMWRZV0ZoWVdGaGZORGxZV0RnM1gwRlRNREZmTXpBd2VETXdNQzVxY0djfGQwMTg2YWZmYzZmMGJkODllMzdmMjA3ZGI2MDUxMGQ4NDQ0N2ZmOWJmYWIyMDA2ZDYxYmQyYThlNmY1YTg1Nzk
26416604 Flashlights 

LUMAPRO LIGHTING LUMAPRO LIGHTING

49XX87

Description

49XX87 HANDHELD FLASHLIGHT ; POR LED RECHARGEABLE FLASHLIGHT

BATTERY SIZE 3.7V FLASHLIGHT BATTERY TYPE LITHIUM-ION LUMENS 800/400/40 MAXIMUM LUMENS OUTPUT 800 RUN TIME ON HIGH SETTING 4 HR FLASHLIGHT BODY MATERIAL AL

Part #

49XX87

BDI #
26416604

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
LUMAPRO
Minimum Buy Quantity
N/A
UNSPSC
39111610
Weight / Kilogram
0
Product Group - BDI
L01230
Long Description
BATTERY SIZE 3.7V FLASHLIGHT BATTERY TYPE LITHIUM-ION LUMENS 800/400/40 MAXIMUM LUMENS OUTPUT 800 RUN TIME ON HIGH SETTING 4 HR FLASHLIGHT BODY MATERIAL AL