https://www.bdiexpress.com/medias/INDORSMAR023-620-ROVGPHH21S-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ1NTJ8aW1hZ2UvanBlZ3xhR05pTDJnMFppOHhNRFEzTlRZM01UUXlNRGsxT0M5SlRrUlBVbE5OUVZJd01qTmZOakl3WDFKUFZrZFFTRWd5TVZOZk16QXdlRE13TUM1cWNHY3w5YTM0ZjE0MzNlMTAzYjM2OGIxMDBkYWJiNGU5ODVlN2EzOTliYWY2M2ExMjE4YmJmZjQxMjc4NmRlYWRiYzU0
https://www.bdiexpress.com/medias/INDORSMAR023-620-ROVGPHH21S-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ1NTJ8aW1hZ2UvanBlZ3xhR05pTDJnMFppOHhNRFEzTlRZM01UUXlNRGsxT0M5SlRrUlBVbE5OUVZJd01qTmZOakl3WDFKUFZrZFFTRWd5TVZOZk16QXdlRE13TUM1cWNHY3w5YTM0ZjE0MzNlMTAzYjM2OGIxMDBkYWJiNGU5ODVlN2EzOTliYWY2M2ExMjE4YmJmZjQxMjc4NmRlYWRiYzU0
RAYOVAC
RAYOVAC
ROVGPHH21S
RAYOVAC RAYOVAC
Description
ROVGPHH21S HANG LOOP FLASHLIGHT ; BRITE 2D LED W/BTRY 6/CS
Comfort Grip Flashlight; AA Battery Size; AA Battery Type; 50M Beam Concentration; Orange Color; 15 HR Lamp Life; 50 Lumens 1; 2 Number of Batteries; 15 HR Run Time 1; Includes 2 X AA Batteries
Part #
ROVGPHH21S
BDI #
24896444
Details
6.18
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Lighting/Flashlights/ROVGPHH21S/p/24896444
Your Price
$ 6.18 / each
$ 7.00 / each BDIExpress
$ 7.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
39111610
Weight / Kilogram
0
EAN
0012800536627
Product Group - BDI
L01230
Noun
Flashlight
Keyword String
Comfort Grip
Manufacturer URL
https://www.rayovac.com
Product Detail
Comfort Grip Flashlight
Product Specification
AA Battery Size; AA Battery Type; 50M Beam Concentration; Orange Color; 15 HR Lamp Life; 50 Lumens 1; 2 Number of Batteries; 15 HR Run Time 1
Long Description
Comfort Grip Flashlight; AA Battery Size; AA Battery Type; 50M Beam Concentration; Orange Color; 15 HR Lamp Life; 50 Lumens 1; 2 Number of Batteries; 15 HR Run Time 1; Includes 2 X AA Batteries

