https://www.bdiexpress.com/medias/MFRGWWXXXXXX-35GW87-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAxOTR8aW1hZ2UvanBlZ3xhRGt6TDJneFpTOHhNRFl4T1RFd056WXdOalUxT0M5TlJsSkhWMWRZV0ZoWVdGaGZNelZIVnpnM1gwRlRNREZmTXpBd2VETXdNQzVxY0djfDY3MzgwMzQ2NDhiYzY5YTI5YzUxNTAzZmI0OWRmZmUyMTI4N2ZjM2NiZDVhMjIyMTVjZmJmODhhNjZmZjQ4ZDk
https://www.bdiexpress.com/medias/MFRGWWXXXXXX-35GW87-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAxOTR8aW1hZ2UvanBlZ3xhRGt6TDJneFpTOHhNRFl4T1RFd056WXdOalUxT0M5TlJsSkhWMWRZV0ZoWVdGaGZNelZIVnpnM1gwRlRNREZmTXpBd2VETXdNQzVxY0djfDY3MzgwMzQ2NDhiYzY5YTI5YzUxNTAzZmI0OWRmZmUyMTI4N2ZjM2NiZDVhMjIyMTVjZmJmODhhNjZmZjQ4ZDk
LUMAPRO LIGHTING
LUMAPRO LIGHTING
35GW87
LUMAPRO LIGHTING LUMAPRO LIGHTING
Description
35GW87 LINEAR BAY LIGHTING FIXTURE, LOW BAY QUANTITY 4 LAMP TYPE F32T8 (SMARTCATALOG)
32W FIXTURE WATTAGE 128W VOLTAGE 120 TO 277VAC BALLAST TYPE ELECTRONIC AMBIENT TEMP RANGE 0 DEGREES TO 104 DEGREES F LENGTH 96-19/64 IN WIDTH 4-21/32 IN HEIGHT 2-7/8 IN LAMP NOT INCLUDED SUGGES
Part #
35GW87
BDI #
26473051
Details
560.32
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Lighting/Lighting-Fixtures/35GW87/p/26473051
Your Price
$ 560.32 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
39110000
Weight / Kilogram
0
Product Group - BDI
L01220
Long Description
32W FIXTURE WATTAGE 128W VOLTAGE 120 TO 277VAC BALLAST TYPE ELECTRONIC AMBIENT TEMP RANGE 0 DEGREES TO 104 DEGREES F LENGTH 96-19/64 IN WIDTH 4-21/32 IN HEIGHT 2-7/8 IN LAMP NOT INCLUDED SUGGES

