https://www.bdiexpress.com/medias/MFRGWWXXXXXX-35GW95-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8OTQ3NHxpbWFnZS9qcGVnfGFEWTBMMmd5TlM4eE1EWXhPVEV3Tnpnd016RTJOaTlOUmxKSFYxZFlXRmhZV0ZoZk16VkhWemsxWDBGVE1ERmZNekF3ZURNd01DNXFjR2N8ZmRiZTQ0ZWNjYmQwYjI1NTYwN2YyODg4MGJkMzRmNWIzYzM3MmZlYmVkMjIzMWRiNTRmZDI5MGQ2NWE4M2VmZA
https://www.bdiexpress.com/medias/MFRGWWXXXXXX-35GW95-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8OTQ3NHxpbWFnZS9qcGVnfGFEWTBMMmd5TlM4eE1EWXhPVEV3Tnpnd016RTJOaTlOUmxKSFYxZFlXRmhZV0ZoZk16VkhWemsxWDBGVE1ERmZNekF3ZURNd01DNXFjR2N8ZmRiZTQ0ZWNjYmQwYjI1NTYwN2YyODg4MGJkMzRmNWIzYzM3MmZlYmVkMjIzMWRiNTRmZDI5MGQ2NWE4M2VmZA
LUMAPRO LIGHTING
LUMAPRO LIGHTING
35GW89
LUMAPRO LIGHTING LUMAPRO LIGHTING
Description
35GW89 LINEAR BAY LIGHTING FIXTURE, LOW BAY QUANTITY 1 LAMP TYPE F17T8 (SMARTCATALOG)
17W FIXTURE WATTAGE 17W VOLTAGE 120 TO 277VAC BALLAST TYPE ELECTRONIC AMBIENT TEMP RANGE 0 DEGREES TO 104 DEGREES F LENGTH 38-1/32'' WIDTH 2 FT. HEIGHT 3-9/64 IN LAMP NOT INCLUDED SUGGESTED LAMP
Part #
35GW89
BDI #
26450351
Details
265.74
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Lighting/Lighting-Fixtures/35GW89/p/26450351
Your Price
$ 265.74 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
39110000
Weight / Kilogram
0
Product Group - BDI
L01220
Long Description
17W FIXTURE WATTAGE 17W VOLTAGE 120 TO 277VAC BALLAST TYPE ELECTRONIC AMBIENT TEMP RANGE 0 DEGREES TO 104 DEGREES F LENGTH 38-1/32'' WIDTH 2 FT. HEIGHT 3-9/64 IN LAMP NOT INCLUDED SUGGESTED LAMP

