Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

35GW94 https://www.bdiexpress.com/medias/MFRGWWXXXXXX-35GW95-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8OTQ3NHxpbWFnZS9qcGVnfGFEWTBMMmd5TlM4eE1EWXhPVEV3Tnpnd016RTJOaTlOUmxKSFYxZFlXRmhZV0ZoZk16VkhWemsxWDBGVE1ERmZNekF3ZURNd01DNXFjR2N8ZmRiZTQ0ZWNjYmQwYjI1NTYwN2YyODg4MGJkMzRmNWIzYzM3MmZlYmVkMjIzMWRiNTRmZDI5MGQ2NWE4M2VmZA
26450352 Lighting Fixtures 

LUMAPRO LIGHTING LUMAPRO LIGHTING

35GW94

Description

35GW94 LINEAR BAY LIGHTING FIXTURE, LOW BAY QUANTITY 1 LAMP TYPE F32T8 (SMARTCATALOG)

17W FIXTURE WATTAGE 17W VOLTAGE 120 TO 277VAC BALLAST TYPE ELECTRONIC AMBIENT TEMP RANGE 0 DEGREES TO 104 DEGREES F LENGTH 38-1/32'' WIDTH 2' HEIGHT 3-9/64 IN LAMP NOT INCLUDED SUGGESTED LAMP ITE

Part #

35GW94

BDI #
26450352

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

304.08 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 304.08 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
LUMAPRO LIGHTING
Minimum Buy Quantity
1
UNSPSC
39110000
Weight / Kilogram
0
Product Group - BDI
L01220
Long Description
17W FIXTURE WATTAGE 17W VOLTAGE 120 TO 277VAC BALLAST TYPE ELECTRONIC AMBIENT TEMP RANGE 0 DEGREES TO 104 DEGREES F LENGTH 38-1/32'' WIDTH 2' HEIGHT 3-9/64 IN LAMP NOT INCLUDED SUGGESTED LAMP ITE