Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

35GW95 https://www.bdiexpress.comhttps://static.grainger.com/rp/s/is/image/Grainger/35GW95_AS01?$S7PRODUCT$
26405842 Lighting Fixtures 

LUMAPRO LIGHTING LUMAPRO LIGHTING

35GW95

Description

35GW95 LINEAR BAY LIGHTING FIXTURE, LOW BAY QUANTITY 2 LAMP TYPE F14T5 (SMARTCATALOG)

14W FIXTURE WATTAGE 28W VOLTAGE 120 TO 277VAC BALLAST TYPE ELECTRONIC AMBIENT TEMP RANGE 0 DEGREES TO 104 DEGREES F LENGTH 38-1/32'' WIDTH 2 FT. HEIGHT 3-9/64 IN LAMP NOT INCLUDED SUGGESTED LAMP

Part #

35GW95

BDI #
26405842

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

280.44 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 280.44 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
LUMAPRO LIGHTING
Minimum Buy Quantity
1
Weight / Kilogram
0
Product Group - BDI
L01220
Long Description
14W FIXTURE WATTAGE 28W VOLTAGE 120 TO 277VAC BALLAST TYPE ELECTRONIC AMBIENT TEMP RANGE 0 DEGREES TO 104 DEGREES F LENGTH 38-1/32'' WIDTH 2 FT. HEIGHT 3-9/64 IN LAMP NOT INCLUDED SUGGESTED LAMP