https://www.bdiexpress.com/medias/MFRGWWXXXXXX-35GW96-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8ODc0MXxpbWFnZS9qcGVnfGFEVmxMMmczWWk4eE1EWXhPVEV3T0RJMk1Ua3hPQzlOUmxKSFYxZFlXRmhZV0ZoZk16VkhWemsyWDBGVE1ERmZNekF3ZURNd01DNXFjR2N8OGRjZjA1NjEzMWYwMGQxNGY4ZDAxMjc1NTEyYmYxYWY5NGY2MjExY2I3MmZkNzQwYTc4NDE1YmRmZWFkYjQzOA
https://www.bdiexpress.com/medias/MFRGWWXXXXXX-35GW96-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8ODc0MXxpbWFnZS9qcGVnfGFEVmxMMmczWWk4eE1EWXhPVEV3T0RJMk1Ua3hPQzlOUmxKSFYxZFlXRmhZV0ZoZk16VkhWemsyWDBGVE1ERmZNekF3ZURNd01DNXFjR2N8OGRjZjA1NjEzMWYwMGQxNGY4ZDAxMjc1NTEyYmYxYWY5NGY2MjExY2I3MmZkNzQwYTc4NDE1YmRmZWFkYjQzOA
LUMAPRO LIGHTING
LUMAPRO LIGHTING
35GW97
LUMAPRO LIGHTING LUMAPRO LIGHTING
Description
35GW97 LINEAR BAY LIGHTING FIXTURE, LOW BAY QUANTITY 2 LAMP TYPE F28T5 (SMARTCATALOG)
35W FIXTURE WATTAGE 70W VOLTAGE 120 TO 277VAC BALLAST TYPE ELECTRONIC AMBIENT TEMP RANGE 0 DEGREES TO 104 DEGREES F LENGTH 72'' WIDTH 2 FT. HEIGHT 3-9/64 IN LAMP NOT INCLUDED SUGGESTED LAMP ITEM
Part #
35GW97
BDI #
26473049
Details
371.83
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Lighting/Lighting-Fixtures/35GW97/p/26473049
Your Price
$ 371.83 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
39110000
Weight / Kilogram
0
Product Group - BDI
L01220
Long Description
35W FIXTURE WATTAGE 70W VOLTAGE 120 TO 277VAC BALLAST TYPE ELECTRONIC AMBIENT TEMP RANGE 0 DEGREES TO 104 DEGREES F LENGTH 72'' WIDTH 2 FT. HEIGHT 3-9/64 IN LAMP NOT INCLUDED SUGGESTED LAMP ITEM

